Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz Vanity Top, 61x22 in

  • Mfr # QZ61228BGR

  • Zoro # G916439465


product price: $774.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bowl Shape
Rectangular
Thickness
0.75 in
Finish
Gloss
Color
Black Galaxy
Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QZ61228BGR
Zoro #
G916439465
UPC #
721015803508
Country of Origin
Cambodia

Dimensions

Thickness
0.75 in
Width
61 in
Length
22 in

Details

Item
Quartz Vanity Top,61x22 in
Bowl Shape
Rectangular
Finish
Gloss
Color
Black Galaxy
Material
Quartz

Description

Quartz Vanity Top,61x22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.