
Quartz Vanity Top, 61x22 in
Mfr # QZ61228CVR
Zoro # G116439418
product price: $825.99
/eaKey Features
Finish
Gloss
Bowl Shape
Rectangular
Thickness
0.75 in
Width
61 in
Material
Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QZ61228CVR
Zoro #
G116439418
UPC #
721015803607
Country of Origin
Cambodia
Dimensions
Thickness
0.75 in
Width
61 in
Length
22 in
Details
Item
Quartz Vanity Top,61x22 in
Finish
Gloss
Bowl Shape
Rectangular
Material
Quartz
Color
Carrara Vita
Description
Quartz Vanity Top,61x22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.