Zoro Homepage

Rectangular Mirror, Framed, 30x36in, Al

  • Mfr # AM3036P-CH

  • Zoro # G516439605


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Shape
Rectangular
Depth
2.13 in
Material
Aluminum
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3036P-CH
Zoro #
G516439605
UPC #
721015395294
Country of Origin
China

Dimensions

Width
30 in
Depth
2.13 in
Height
37 in

Details

Item
Mirror
Includes
Mounting Hardware
Shape
Rectangular
Color
Chrome
Material
Aluminum
Finish
Polished Chrome

Description

Rectangular Mirror,Framed,30x36in,Al

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.