Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Mirror, Framed, 30x36in, Al

  • Mfr # AM3036R-BN

  • Zoro # G816439640


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Depth
2.13 in
Material
Aluminum
Includes
Mounting Hardware
Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM3036R-BN
Zoro #
G816439640
UPC #
721015340317
Country of Origin
China

Dimensions

Width
30 in
Depth
2.13 in
Height
41 in

Details

Item
Mirror
Finish
Brushed
Shape
Rectangular
Material
Aluminum
Includes
Mounting Hardware
Color
Brushed Nickel

Description

Rectangular Mirror,Framed,30x36in,Al

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.