Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Mirror, Wood Framed, 24x30in

  • Mfr # CNWM2430

  • Zoro # G616439635


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
24 in
Finish
Painted
Color
White
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNWM2430
Zoro #
G616439635
UPC #
721015369615
Country of Origin
Viet Nam

Dimensions

Width
24 in
Height
30 in
Depth
1.75 in

Details

Item
Mirror
Shape
Rectangular
Finish
Painted
Color
White
Material
Wood
Includes
Mounting Hardware

Description

Rectangular Mirror,Wood Framed,24x30in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.