Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Mirror, Framed, 28x28in, Aluminum

  • Mfr # AM2828-BB

  • Zoro # G216439561


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Depth
2.13 in
Includes
Mounting Hardware
Height
28 in
Shape
Round
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2828-BB
Zoro #
G216439561
UPC #
721015340188
Country of Origin
China

Dimensions

Depth
2.13 in
Height
28 in
Width
28 in

Details

Item
Mirror
Includes
Mounting Hardware
Shape
Round
Color
Brushed Black
Finish
Brushed
Material
Aluminum

Description

Round Mirror,Framed,28x28in,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.