Zoro Homepage

Round Mirror, Framed, 28x28in, Aluminum

  • Mfr # AM2828-BG

  • Zoro # G516439544


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Material
Aluminum
Includes
Mounting Hardware
Height
28 in
Depth
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2828-BG
Zoro #
G516439544
UPC #
721015340218
Country of Origin
China

Dimensions

Width
28 in
Height
28 in
Depth
2.13 in

Details

Item
Mirror
Finish
Brushed
Shape
Round
Material
Aluminum
Includes
Mounting Hardware
Color
Brushed Gold

Description

Round Mirror,Framed,28x28in,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.