Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Mirror, Framed, 32x32in, Aluminum

  • Mfr # AM3232-BB

  • Zoro # G416439620


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Depth
2.13 in
Height
32 in
Shape
Round
Material
Aluminum
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3232-BB
Zoro #
G416439620
UPC #
721015340225
Country of Origin
China

Dimensions

Depth
2.13 in
Height
32 in
Width
32 in

Details

Item
Mirror
Shape
Round
Color
Brushed Black
Material
Aluminum
Finish
Brushed
Includes
Mounting Hardware

Description

Round Mirror,Framed,32x32in,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.