Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Mirror, Framed, 32x32in, Aluminum

  • Mfr # AM3232-BR

  • Zoro # G416439606


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Depth
2.13 in
Shape
Round
Includes
Mounting Hardware
Height
32 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3232-BR
Zoro #
G416439606
UPC #
721015340232
Country of Origin
China

Dimensions

Depth
2.13 in
Width
32 in
Height
32 in

Details

Item
Mirror
Color
Brushed Rose Gold
Shape
Round
Includes
Mounting Hardware
Finish
Brushed
Material
Aluminum

Description

Round Mirror,Framed,32x32in,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.