Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Toilet, 1.2, pc, Easley, Guard

  • Mfr # TL-5800AFH-RW

  • Zoro # G216439523


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28 Gal
Bowl Height
17 in
Height
31.10 in
Flushing Method
Siphon Jet
Includes
Seat (Slow-Close)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-5800AFH-RW
Zoro #
G216439523
UPC #
721015805915
Country of Origin
China

Dimensions

Bowl Height
17 in
Height
31.10 in
Depth
28.15 in
Width
17.52 in

Details

Item
Toilet
Gallons per Flush
1.28 Gal
Flushing Method
Siphon Jet
Includes
Seat (Slow-Close)
Standards
ASME A112.19.2
Color
White
Bowl Shape
Round
Material
Vitreous China
Finish
Gloss
Rough-In
12 in

Description

Round Toilet, 1.2,pc,Easley,Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.