Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Base, Rectangular, 60x36in, Acrylic

  • Mfr # 6036C-W

  • Zoro # G616439680


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
3.63 in
Finish
Gloss
Width (In.)
60 in
Depth (In.)
36 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6036C-W
Zoro #
G616439680
UPC #
721015616474
Country of Origin
China

Dimensions

Height (In.)
3.63 in
Width (In.)
60 in
Depth (In.)
36 in

Details

Item
Shower Base
Finish
Gloss
Color
White
Material
Acrylic

Description

Shower Base,Rectangular,60x36in,Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.