Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Base, Rectangular, 60x36in, Acrylic

  • Mfr # 6036R-W

  • Zoro # G616439659


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
36 in
Height (In.)
3.63 in
Color
White
Material
Acrylic
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6036R-W
Zoro #
G616439659
UPC #
721015616498
Country of Origin
China

Dimensions

Depth (In.)
36 in
Height (In.)
3.63 in
Width (In.)
60 in

Details

Item
Shower Base
Color
White
Material
Acrylic
Finish
Gloss

Description

Shower Base,Rectangular,60x36in,Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.