Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Door, Sliding, 44x66in, Framed

  • Mfr # TDSS4466-CL-BN

  • Zoro # G516439483


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
66 in
Depth (In.)
0.19 in
Width (In.)
44 in
Finish
Brushed
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDSS4466-CL-BN
Zoro #
G516439483
UPC #
721015602934
Country of Origin
China

Dimensions

Height (In.)
66 in
Depth (In.)
0.19 in
Width (In.)
44 in

Details

Item
Shower Door
Finish
Brushed
Material
Glass
Color
Brushed Nickel

Description

Shower Door,Sliding,44x66in,Framed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.