Shower Niche, 14x20 in, Stainless Steel

  • Mfr # N1420S-MB

  • Zoro # G616439468


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Depth (In.)
3.75 in
Finish
Matte
Height (In.)
20.69 in
Width (In.)
15.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1420S-MB
Zoro #
G616439468
UPC #
721015635079
Country of Origin
China

Dimensions

Depth (In.)
3.75 in
Height (In.)
20.69 in
Width (In.)
15.19 in

Details

Item
Shower Niche
Color
Matte Black
Finish
Matte
Material
Stainless Steel

Description

Shower Niche,14x20 in,Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.