
Shower Niche, 14x20 in, Stainless Steel
Mfr # N1422S-MB
Zoro # G416439460
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
3.75 in
Width (In.)
15.19 in
Material
Stainless Steel
Height (In.)
22.69 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1422S-MB
Zoro #
G416439460
UPC #
721015634997
Country of Origin
China
Dimensions
Depth (In.)
3.75 in
Width (In.)
15.19 in
Height (In.)
22.69 in
Details
Item
Shower Niche
Material
Stainless Steel
Finish
Matte
Color
Matte Black
Description
Shower Niche,14x20 in,Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.