Shower Niche, 14x22 in, Stainless Steel

  • Mfr # N1422S-SS

  • Zoro # G216439479


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
3.75 in
Finish
Brushed
Color
Brushed Stainless
Height (In.)
22.69 in
Width (In.)
15.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1422S-SS
Zoro #
G216439479
UPC #
721015634980
Country of Origin
China

Dimensions

Depth (In.)
3.75 in
Height (In.)
22.69 in
Width (In.)
15.19 in

Details

Item
Shower Niche
Finish
Brushed
Color
Brushed Stainless
Material
Stainless Steel

Description

Shower Niche,14x22 in,Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.