Shower Niche, 14x32 in, Stainless Steel

  • Mfr # N1432S-MB

  • Zoro # G116439425


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
32.69 in
Width (In.)
15.19 in
Depth (In.)
3.75 in
Material
Stainless Steel
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1432S-MB
Zoro #
G116439425
UPC #
721015635017
Country of Origin
China

Dimensions

Height (In.)
32.69 in
Width (In.)
15.19 in
Depth (In.)
3.75 in

Details

Item
Shower Niche
Material
Stainless Steel
Finish
Matte
Color
Matte Black

Description

Shower Niche,14x32 in,Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.