Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Niche, 14x32 in, Stainless Steel

  • Mfr # N1432S-SS

  • Zoro # G016439488


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Stainless
Material
Stainless Steel
Finish
Brushed
Height (In.)
32.69 in
Width (In.)
15.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1432S-SS
Zoro #
G016439488
UPC #
721015635000
Country of Origin
China

Dimensions

Height (In.)
32.69 in
Width (In.)
15.19 in
Depth (In.)
3.75 in

Details

Item
Shower Niche
Color
Brushed Stainless
Material
Stainless Steel
Finish
Brushed

Description

Shower Niche,14x32 in,Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.