Shower Niche, 20x22 in, Stainless Steel

  • Mfr # N2022S-MB

  • Zoro # G516439414


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
3.75 in
Color
Matte Black
Height (In.)
22.69 in
Finish
Matte
Width (In.)
20.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2022S-MB
Zoro #
G516439414
UPC #
721015635055
Country of Origin
China

Dimensions

Depth (In.)
3.75 in
Height (In.)
22.69 in
Width (In.)
20.69 in

Details

Item
Shower Niche
Color
Matte Black
Finish
Matte
Material
Stainless Steel

Description

Shower Niche,20x22 in,Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.