Shower Niche, 20x22 in, Stainless Steel

  • Mfr # N2022S-SS

  • Zoro # G716439436


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
22.69 in
Depth (In.)
3.75 in
Color
Brushed Stainless
Width (In.)
20.69 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2022S-SS
Zoro #
G716439436
UPC #
721015635048
Country of Origin
China

Dimensions

Height (In.)
22.69 in
Depth (In.)
3.75 in
Width (In.)
20.69 in

Details

Item
Shower Niche
Color
Brushed Stainless
Material
Stainless Steel
Finish
Brushed

Description

Shower Niche,20x22 in,Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.