Shower Niche, 31x22 in, Stainless Steel

  • Mfr # N3122-SS

  • Zoro # G516439452


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Height (In.)
22.69 in
Depth (In.)
3.75 in
Color
Brushed Stainless
Width (In.)
31.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3122-SS
Zoro #
G516439452
UPC #
721015635024
Country of Origin
China

Dimensions

Height (In.)
22.69 in
Depth (In.)
3.75 in
Width (In.)
31.69 in

Details

Item
Shower Niche
Finish
Brushed
Color
Brushed Stainless
Material
Stainless Steel

Description

Shower Niche,31x22 in,Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.