Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Screen, 34 x76 in

  • Mfr # MRSC3476-CL-BN

  • Zoro # G516439421


product price: $455.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height (In.)
76 in
Depth (In.)
0.38 in
Color
Brushed Nickel
Finish
Brushed
Width (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSC3476-CL-BN
Zoro #
G516439421
UPC #
721015634911
Country of Origin
China

Dimensions

Height (In.)
76 in
Depth (In.)
0.38 in
Width (In.)
34 in

Details

Item
Shower Door
Color
Brushed Nickel
Finish
Brushed
Material
Glass

Description

Shower Screen,34 x76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.