
Shower Screen, 34 x76 in
Mfr # MRSC3476-CL-MB
Zoro # G916439441
product price: $455.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Height (In.)
76 in
Depth (In.)
0.38 in
Color
Matte Black
Material
Glass
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRSC3476-CL-MB
Zoro #
G916439441
UPC #
721015634928
Country of Origin
China
Dimensions
Height (In.)
76 in
Depth (In.)
0.38 in
Width (In.)
34 in
Details
Item
Shower Door
Color
Matte Black
Material
Glass
Finish
Matte
Description
Shower Screen,34 x76 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.