
Shower Wall System, 42x42x78 in
Mfr # GFS424278-DR
Zoro # G316439577
product price: $370.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Depth (In.)
42 in
Height (In.)
78 in
Material
SPC Rigid Core
Width (In.)
42 in
Color
Driftwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFS424278-DR
Zoro #
G316439577
UPC #
721015614838
Country of Origin
China
Dimensions
Depth (In.)
42 in
Height (In.)
78 in
Width (In.)
42 in
Details
Item
Shower Wall
Material
SPC Rigid Core
Color
Driftwood
Description
Shower Wall System,42x42x78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.