Zoro Homepage

Shower Wall System, 42x42x78 in

  • Mfr # GFS424278-QU

  • Zoro # G116439586


product price: $391.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height (In.)
78 in
Material
SPC Rigid Core
Width (In.)
42 in
Depth (In.)
42 in
Color
Quarry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFS424278-QU
Zoro #
G116439586
UPC #
721015614814
Country of Origin
China

Dimensions

Height (In.)
78 in
Width (In.)
42 in
Depth (In.)
42 in

Details

Item
Shower Wall
Material
SPC Rigid Core
Color
Quarry

Description

Shower Wall System,42x42x78 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.