Zoro Homepage

Sliding Shower Door, 42x65in, Frameless

  • Mfr # CVSS4265-CL-MB

  • Zoro # G716439498


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
65 in
Depth (In.)
0.75 in
Material
Glass
Color
Matte Black
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS4265-CL-MB
Zoro #
G716439498
UPC #
721015628163
Country of Origin
China

Dimensions

Height (In.)
65 in
Depth (In.)
0.75 in
Width (In.)
42 in

Details

Item
Shower Door
Material
Glass
Color
Matte Black
Finish
Matte

Description

Sliding Shower Door,42x65in,Frameless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.