
Sliding Shower Door, 48x72in, Frameless
Mfr # CVSS4872-CL-MB
Zoro # G216439516
product price: $631.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
0.75 in
Height (In.)
72 in
Color
Matte Black
Material
Glass
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVSS4872-CL-MB
Zoro #
G216439516
UPC #
721015620051
Country of Origin
China
Dimensions
Depth (In.)
0.75 in
Height (In.)
72 in
Width (In.)
48 in
Details
Item
Shower Door
Color
Matte Black
Material
Glass
Finish
Matte
Description
Sliding Shower Door,48x72in,Frameless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.