Zoro Homepage

Sliding Shower Door, 54x55in, Frameless

  • Mfr # CVST5455-CL-SV

  • Zoro # G016439532


product price: $666.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Depth (In.)
0.75 in
Finish
Satin
Height (In.)
55 in
Material
Glass
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVST5455-CL-SV
Zoro #
G016439532
UPC #
721015601098
Country of Origin
China

Dimensions

Depth (In.)
0.75 in
Height (In.)
55 in
Width (In.)
54 in

Details

Item
Shower Door
Finish
Satin
Material
Glass
Color
Silver

Description

Sliding Shower Door,54x55in,Frameless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.