
Sliding Shower Door, 60x72in, Frameless
Mfr # CVSS6072-CL-MB
Zoro # G516439513
product price: $679.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Depth (In.)
0.75 in
Height (In.)
72 in
Finish
Matte
Width (In.)
60 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVSS6072-CL-MB
Zoro #
G516439513
UPC #
721015620044
Country of Origin
China
Dimensions
Depth (In.)
0.75 in
Height (In.)
72 in
Width (In.)
60 in
Details
Item
Shower Door
Finish
Matte
Material
Glass
Color
Matte Black
Description
Sliding Shower Door,60x72in,Frameless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.