Zoro Homepage

Sliding Shower Door, 60x72in, Frameless

  • Mfr # CVSS6072-RN-MB

  • Zoro # G616439505


product price: $837.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height (In.)
72 in
Depth (In.)
0.75 in
Finish
Matte
Color
Matte Black
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVSS6072-RN-MB
Zoro #
G616439505
UPC #
721015628170
Country of Origin
China

Dimensions

Height (In.)
72 in
Depth (In.)
0.75 in
Width (In.)
60 in

Details

Item
Shower Door
Finish
Matte
Color
Matte Black
Material
Glass

Description

Sliding Shower Door,60x72in,Frameless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.