Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, No Top, 18 in

  • Mfr # RSOVT1934

  • Zoro # G016439457


product price: $272.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Oak
Shape
Rectangular
Hardware Finish
Brushed Nickel
Tabletop Color
White
Mounting Type
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSOVT1934
Zoro #
G016439457
UPC #
721015806738
Country of Origin
Viet Nam

Dimensions

Width
19 in
Height
38 in
Depth
19 in

Details

Item
Vanity with Top
Color
Light Oak
Shape
Rectangular
Hardware Finish
Brushed Nickel
Tabletop Color
White
Mounting Type
Integrated
Countertop Material
Cultured Marble
Material
Wood

Description

Vanity,No Top,18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.