Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, No Top, 18 in

  • Mfr # RSWVT1934

  • Zoro # G216439448


product price: $272.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Countertop Material
Cultured Marble
Tabletop Color
White
Color
White
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSWVT1934
Zoro #
G216439448
UPC #
721015806752
Country of Origin
Viet Nam

Dimensions

Depth
19 in
Height
38 in
Width
19 in

Details

Item
Vanity with Top
Shape
Rectangular
Countertop Material
Cultured Marble
Tabletop Color
White
Color
White
Hardware Finish
Brushed Nickel
Mounting Type
Integrated
Material
Wood

Description

Vanity,No Top,18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.