Zoro Homepage

Vanity, No Top, 25 in

  • Mfr # RSMVT2534

  • Zoro # G216439431


product price: $306.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Mounting Type
Integrated
Shape
Rectangular
Material
Wood
Hardware Finish
Brushed Nickel
Tabletop Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMVT2534
Zoro #
G216439431
UPC #
721015805076
Country of Origin
Viet Nam

Dimensions

Width
25 in
Height
38 in
Depth
19 in

Details

Item
Vanity with Top
Mounting Type
Integrated
Shape
Rectangular
Material
Wood
Hardware Finish
Brushed Nickel
Tabletop Color
White
Color
Mocha
Countertop Material
Cultured Marble

Description

Vanity,No Top,25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.