Zoro Homepage

Vanity, No Top, 25 in

  • Mfr # RSOVT2534

  • Zoro # G816439466


product price: $300.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Tabletop Color
White
Hardware Finish
Brushed Nickel
Countertop Material
Cultured Marble
Shape
Rectangular
Mounting Type
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSOVT2534
Zoro #
G816439466
UPC #
721015805052
Country of Origin
Viet Nam

Dimensions

Width
25 in
Height
38 in
Depth
19 in

Details

Item
Vanity with Top
Tabletop Color
White
Hardware Finish
Brushed Nickel
Countertop Material
Cultured Marble
Shape
Rectangular
Mounting Type
Integrated
Material
Wood
Color
Light Oak

Description

Vanity,No Top,25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.