Zoro Homepage

Vanity, No Top, 30 in

  • Mfr # LCSTV3022

  • Zoro # G916439489


product price: $511.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
21.5 in
Color
Shaded Timber
Finish
Stained
Material
Wood
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSTV3022
Zoro #
G916439489
UPC #
721015804987
Country of Origin
Viet Nam

Dimensions

Depth
21.5 in
Height
34 in
Width
30 in

Details

Item
Vanity without Top
Color
Shaded Timber
Finish
Stained
Material
Wood
Hardware Finish
Brushed Nickel & Matte Black

Description

Vanity,No Top,30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.