Zoro Homepage

Vanity, No Top, 30 in

  • Mfr # LSBV3022D

  • Zoro # G716439542


product price: $562.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Hardware Finish
Chrome
Depth
21.5 in
Height
34 in
Width
30 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSBV3022D
Zoro #
G716439542
UPC #
721015338710
Country of Origin
Viet Nam

Dimensions

Depth
21.5 in
Height
34 in
Width
30 in

Details

Item
Vanity without Top
Hardware Finish
Chrome
Material
Wood
Color
Aegean Blue
Finish
Painted

Description

Vanity,No Top,30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.