Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, No Top, 30 in

  • Mfr # LSWV3022D

  • Zoro # G416439521


product price: $562.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Chrome
Width
30 in
Height
34 in
Material
Wood
Depth
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSWV3022D
Zoro #
G416439521
UPC #
721015338802
Country of Origin
Viet Nam

Dimensions

Width
30 in
Height
34 in
Depth
21.5 in

Details

Item
Vanity without Top
Hardware Finish
Chrome
Material
Wood
Finish
Painted
Color
White

Description

Vanity,No Top,30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.