Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, No Top, 31 in

  • Mfr # RSWVT3134

  • Zoro # G016439501


product price: $349.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Color
White
Width
31 in
Hardware Finish
Brushed Nickel
Countertop Material
Cultured Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSWVT3134
Zoro #
G016439501
UPC #
721015805090
Country of Origin
Viet Nam

Dimensions

Width
31 in
Height
38 in
Depth
19 in

Details

Item
Vanity with Top
Shape
Rectangular
Color
White
Hardware Finish
Brushed Nickel
Countertop Material
Cultured Marble
Tabletop Color
White
Mounting Type
Integrated
Material
Wood

Description

Vanity,No Top,31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.