Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, No Top, 36 in

  • Mfr # LSBV3622D

  • Zoro # G716439535


product price: $590.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Chrome
Width
36 in
Material
Wood
Depth
21.5 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSBV3622D
Zoro #
G716439535
UPC #
721015338727
Country of Origin
Viet Nam

Dimensions

Width
36 in
Depth
21.5 in
Height
34 in

Details

Item
Vanity without Top
Hardware Finish
Chrome
Material
Wood
Finish
Painted
Color
Aegean Blue

Description

Vanity,No Top,36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.