
Vanity, No Top, 36 in
Mfr # LSWV3622D
Zoro # G316439515
product price: $590.99
/eaKey Features
Hardware Finish
Chrome
Finish
Painted
Width
36 in
Depth
21.5 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSWV3622D
Zoro #
G316439515
UPC #
721015338819
Country of Origin
Viet Nam
Dimensions
Width
36 in
Depth
21.5 in
Height
34 in
Details
Item
Vanity without Top
Hardware Finish
Chrome
Finish
Painted
Material
Wood
Color
White
Description
Vanity,No Top,36 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.