Zoro Homepage

Vanity, No Top, 60 in

  • Mfr # LCSTV6022D

  • Zoro # G416439439


product price: $825.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
21.5 in
Color
Shaded Timber
Hardware Finish
Brushed Nickel & Matte Black
Height
34 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSTV6022D
Zoro #
G416439439
UPC #
721015805045
Country of Origin
Viet Nam

Dimensions

Depth
21.5 in
Height
34 in
Width
60 in

Details

Item
Vanity without Top
Color
Shaded Timber
Hardware Finish
Brushed Nickel & Matte Black
Finish
Stained
Material
Wood

Description

Vanity,No Top,60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.