Zoro Homepage

Vanity, No Top, 60 in

  • Mfr # LSBV6022D

  • Zoro # G616439550


product price: $894.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Finish
Painted
Height
34 in
Hardware Finish
Chrome
Width
60 in
Color
Aegean Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSBV6022D
Zoro #
G616439550
UPC #
721015338741
Country of Origin
Viet Nam

Dimensions

Height
34 in
Width
60 in
Depth
21.5 in

Details

Item
Vanity without Top
Finish
Painted
Hardware Finish
Chrome
Color
Aegean Blue
Material
Wood

Description

Vanity,No Top,60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.