Zoro Homepage

Vanity, w/Engineered Sto, 24 in, White Oak

  • Mfr # AWWVT2419D

  • Zoro # G616439604


product price: $429.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Mounting Type
Undermount
Countertop Material
Engineered Stone
Shape
Rectangular
Depth
19 in
Tabletop Color
Stone White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWWVT2419D
Zoro #
G616439604
UPC #
721015806806
Country of Origin
Viet Nam

Dimensions

Depth
19 in
Width
24 in
Height
37.75 in

Details

Item
Vanity with Top
Mounting Type
Undermount
Countertop Material
Engineered Stone
Shape
Rectangular
Tabletop Color
Stone White
Hardware Finish
Brushed Nickel
Material
Wood
Color
White Oak

Description

Vanity,w/Engineered Sto,24 in,White Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.