Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, w/Engineered Sto, 30 in, White Oak

  • Mfr # AWWVT3019D

  • Zoro # G216439622


product price: $509.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Color
White Oak
Material
Wood
Depth
19 in
Tabletop Color
Stone White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWWVT3019D
Zoro #
G216439622
UPC #
721015806820
Country of Origin
Viet Nam

Dimensions

Depth
19 in
Height
37.75 in
Width
30 in

Details

Item
Vanity with Top
Shape
Rectangular
Color
White Oak
Material
Wood
Tabletop Color
Stone White
Mounting Type
Undermount
Hardware Finish
Brushed Nickel
Countertop Material
Engineered Stone

Description

Vanity,w/Engineered Sto,30 in,White Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.