
Vanity, w/Engineered Sto, 36 in, White Oak
Mfr # AWWVT3619D
Zoro # G316439607
product price: $590.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Rectangular
Countertop Material
Engineered Stone
Height
37.75 in
Mounting Type
Undermount
Tabletop Color
Stone White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWWVT3619D
Zoro #
G316439607
UPC #
721015806844
Country of Origin
Viet Nam
Dimensions
Height
37.75 in
Width
36 in
Depth
19 in
Details
Item
Vanity with Top
Shape
Rectangular
Countertop Material
Engineered Stone
Mounting Type
Undermount
Tabletop Color
Stone White
Hardware Finish
Brushed Nickel
Material
Wood
Color
White Oak
Description
Vanity,w/Engineered Sto,36 in,White Oak
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.