Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, w/Engineered Sto, 36in, Natural Oak

  • Mfr # AWNVT3619D

  • Zoro # G716439573


product price: $590.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Countertop Material
Engineered Stone
Hardware Finish
Brushed Nickel
Tabletop Color
Stone White
Shape
Rectangular
Mounting Type
Undermount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWNVT3619D
Zoro #
G716439573
UPC #
721015806851
Country of Origin
Viet Nam

Dimensions

Height
37.75 in
Width
36 in
Depth
19 in

Details

Item
Vanity with Top
Countertop Material
Engineered Stone
Hardware Finish
Brushed Nickel
Tabletop Color
Stone White
Shape
Rectangular
Mounting Type
Undermount
Color
Natural Oak
Material
Wood

Description

Vanity,w/Engineered Sto,36in,Natural Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.