Zoro Homepage

Vanity, w/Engineered Sto, 42 in, White Oak

  • Mfr # AWWVT4219D

  • Zoro # G916439649


product price: $654.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
37.75 in
Depth
19 in
Shape
Rectangular
Color
White Oak
Tabletop Color
Stone White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWWVT4219D
Zoro #
G916439649
UPC #
721015806868
Country of Origin
Viet Nam

Dimensions

Height
37.75 in
Depth
19 in
Width
42 in

Details

Item
Vanity with Top
Shape
Rectangular
Color
White Oak
Tabletop Color
Stone White
Countertop Material
Engineered Stone
Hardware Finish
Brushed Nickel
Material
Wood
Mounting Type
Undermount

Description

Vanity,w/Engineered Sto,42 in,White Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.