Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanity, w/Engineered Sto, 42in, Natural Oak

  • Mfr # AWNVT4219D

  • Zoro # G216439592


product price: $654.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Hardware Finish
Brushed Nickel
Height
37.75 in
Material
Wood
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWNVT4219D
Zoro #
G216439592
UPC #
721015806875
Country of Origin
Viet Nam

Dimensions

Height
37.75 in
Width
42 in
Depth
19 in

Details

Item
Vanity with Top
Shape
Rectangular
Hardware Finish
Brushed Nickel
Material
Wood
Color
Natural Oak
Countertop Material
Engineered Stone
Mounting Type
Undermount
Tabletop Color
Stone White

Description

Vanity,w/Engineered Sto,42in,Natural Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.