Zoro Homepage

Vanity, w/Top, 24 in

  • Mfr # JXWVT2435DS

  • Zoro # G716439481


product price: $450.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Tabletop Color
White
Depth
16 in
Color
White
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JXWVT2435DS
Zoro #
G716439481
UPC #
721015800200
Country of Origin
Viet Nam

Dimensions

Depth
16 in
Height
35 in
Width
24 in

Details

Item
Vanity with Top
Shape
Rectangular
Tabletop Color
White
Color
White
Material
Wood
Hardware Finish
Chrome & Matte Black
Countertop Material
Vitreous China
Mounting Type
Integrated

Description

Vanity,w/Top,24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.