
Wall Cabinet, 24x28 in, Wood
Mfr # HOWW2428
Zoro # G216439462
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2 (1 Exposed)
Number of Doors
2
Body Material
Wood
Depth (In.)
8 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOWW2428
Zoro #
G216439462
UPC #
721015338949
Country of Origin
Viet Nam
Dimensions
Height (In.)
28 in
Depth (In.)
8 in
Width (In.)
24 in
Details
Item
Wall Cabinet
Number of Shelves
2 (1 Exposed)
Number of Doors
2
Body Material
Wood
Includes
Mounting Hardware
Color
White
Finish
Painted
Description
Wall Cabinet,24x28 in,Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.